Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TITEBOND

Clear 8 oz. Instant Bond Adhesive, Medium, 5 sec. Application Time

  • Item# 9PTE7
  • Mfr. Model# 9PTE7
  • Catalog Page# N/A
  • UNSPSC# 31201616
Clear 8 oz. Instant Bond Adhesive, Medium, 5 sec. Application Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Instant Bond Adhesive, Medium
  • Size 8 oz.
  • Color Clear
  • Application Time 5 sec.
  • Functional Cure 30 sec.
  • Temp. Range -65 to 200 Degrees F
  • Specific Gravity 1.1
  • VOC Content 20g/L
  • Characteristics Heat, Impact, and Solvent Resistant
  • Viscosity 120 cps
  • Standards MIL Spec A46050C Type II, Class 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.