Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TITEBOND

Floor Adhesive, Carpet/Tile, 1 Gal, Beige

  • Item# 3LDH1
  • Mfr. Model# 5146
  • Catalog Page# 2793
  • UNSPSC# 31201616
Floor Adhesive,Carpet/Tile,1 Gal,Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $34.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.21 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction and Flooring Adhesives
Flooring Adhesives
Titebond® Carpet and Tile
Quick-grab adhesive is for installing carpet, artificial turf, and plastic-backed corded tiles. Indoor/outdoor.

View More

Technical Specs

  • Item Flooring Adhesive, Carpet And Tile
  • Type Can
  • Size 1 gal.
  • Color Beige
  • Temp. Range -20 to 120 Degrees F
  • Application Time 30 to 40 min.
  • Viscosity Mastic
  • Specific Gravity 0.98
  • Substrates Carpet, Artificial Turf And Plastic-Backed Corded Tiles
  • Characteristics Solvent Free, Indoor And Outdoor, Nonflammable, Water-Resistant, Water Cleanup
  • Application For Installation Of Carpet, Coverage 40 sq. ft.
  • Green Environmental Attribute VOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.