Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Ceiling Tile Adhesive, Gallon, Beige

  • Item# 1FCE3
  • Mfr. Model# 2706
  • Catalog Page# 2793
  • UNSPSC# 31201610
Ceiling Tile Adhesive,Gallon,Beige close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $29.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction and Flooring Adhesives
Titebond® Ceiling Tile & Sealant
Flexible adhesive adheres to drywall, plaster, and paint.
Ceiling Adhesives

View More

Technical Specs

  • Item Ceiling Tile Adhesive
  • Type VOC Compliant
  • Size 1 gal.
  • Color Beige
  • Application Time Immediately
  • Temp. Range (F) Above 50
  • Characteristics Fast Grab Adhesion, No Sag Installation, Water Cleanup
  • Application Mason's Trowel
  • Substrates Acoustical Ceiling Tiles
  • Standards Passes ASTM D-1779 Specification, NPFA Class A Fire Rating When Tested in Accordance With ASTM E-84
  • Green Environmental Attribute Total VOC Emissions Less Than or Equal To 0.5 mg/m³ and Formaldehyde Emissions Less Than or Equal To 0.05 ppm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.