ST
TITEBOND

Wood Glue, 8.00 oz. Bottle, Brown, 1 EA

  • Item # 3KRV1
  • My Part #
  • Mfr. Model # 2303
  • Catalog Page # 2233
  • UNSPSC # 31201610
Wood Glue, 8.00 oz. Bottle, Brown, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $10.83 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TITEBOND® polyurethane wood glue combines a long 20-min. working time with a short 45-min. clamping time. Waterproof formula is excellent for wood to wood, metals, ceramics, most plastics—porous and nonporous materials. ANSI

View More

Technical Specs

  • Item Wood Glue
  • Glue Purpose All Purpose
  • Materials Bonded Metal,Paper,Plaster,Porcelain,Rubber,Wood
  • Characteristics 100% Waterproof, Epoxy-Like Strength, Long Open Time, Can Be Sanded
  • Container Type - Adhesives Bottle
  • Container Size - Adhesives 8.00 oz.
  • Begins to Harden - Adhesives 3 to 25 min.
  • Full Cure Time - Adhesives 24 hr.
  • Adhesive Color Brown
  • Temp. Range Above 50 Degrees F
  • Application Woodworking
  • Green Environmental Attribute Meets SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Meets SCAQMD Requirements.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.