ST
TITEBOND

Wood Glue, 640.00 oz. Pail, Honey Cream, 1 EA

  • Item # 40JM81
  • My Part #
  • Mfr. Model # 5007
  • Catalog Page # N/A
  • UNSPSC # 31201610
Wood Glue, 640.00 oz. Pail, Honey Cream, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $138.24 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 49.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wood Glue
  • Glue Purpose Specialized
  • Materials Bonded Wood
  • Characteristics Water Resistant Formula That Cleans Up With Water, Unaffected by Finishes, Can Be Sanded
  • Container Type - Adhesives Pail
  • Container Size - Adhesives 640.00 oz.
  • Begins to Harden - Adhesives 10 to 15 min.
  • Full Cure Time - Adhesives 24 hr.
  • Adhesive Color Honey Cream
  • Coverage 250 sq. ft./gal
  • Temp. Range 55 Degrees F
  • Uses Indoor And Outdoor Use
  • Application Woodworking
  • Clamp Time 30 to 60 min.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.