Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TITAN

Vertical Lifeline, 50 ft. Length, Temporary Installation, 1 Workers Per System

  • Item# 3WNR6
  • Mfr. Model# 300L/50FTBL
  • Catalog Page# N/A
  • UNSPSC# 46182301
Vertical Lifeline, 50 ft. Length, Temporary Installation, 1 Workers Per System close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Vertical Lifeline
  • Installation Temporary
  • Length 50 ft.
  • Line Material Polyester/Polypropylene
  • Workers Per System 1
  • Weight Capacity 310 lb.
  • Tensile Strength 5000 lb.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms