Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

8 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Yellow

  • Item# 3WNR3
  • Mfr. Model# TRWS/8FT
  • Catalog Page# N/A
  • UNSPSC# 46182302
8 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 8 ft.
  • Line Material Polyester
  • Housing Material Aluminum, Stainless Steel
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Top Swivel
  • Locking Harness Connection Hook Type Snap Hook
  • Color Yellow
  • Braking System Quick Activating
  • Standards ANSI Z359.1, ANSI A10.14, CSA Z259.2.2-98 (Type 2), OSHA 1926.502
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None