Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TITAN

20 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Orange

  • Item# 3WNR1
  • Mfr. Model# TRW/20FT
  • Catalog Page# N/A
  • UNSPSC# 46182301
20 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 20 ft.
  • Line Material Polyester
  • Housing Material Aluminum, Stainless Steel
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Swivelling Snap Hook
  • Locking Harness Connection Hook Type Swivelling Snap Hook
  • Color Orange
  • Braking System Quick Activating
  • Standards ANSI Z359.1, ANSI A10.14, CSA Z259.2.2-98 (Type 2), OSHA 1926.502
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.