Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TITAN PRO

Oval Motor Run Capacitor, 50 Microfarad Rating, 370-440VAC Voltage

  • Item # 30D588
  • Mfr. Model # TOCF50
  • Catalog Page # N/A
  • UNSPSC # 32121501
Oval Motor Run Capacitor,50 Microfarad Rating,370-440VAC Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $21.05 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Run Capacitors
• Temp. range: -40° to 70°C
The dielectric is made of metallized polypropylene film, and the dielectric coils are impregnated under vacuum and high temperature with an innovative biodegradable oil. 60/50 Hz. 1/4" male terminals.
UL Recognized.

View More

Technical Specs

  • Motor Capacitor Type Motor Run Capacitor
  • Microfarad Rating 50
  • Capacitor Voltage 370-440VAC
  • Hz 60/50
  • Capacitor Shape Oval
  • Case Height 2-15/16"
  • Overall Height 3-7/16"
  • Overall Width 2-3/4"
  • Overall Depth 1-3/4"
  • EIA UL Base C
  • Terminal Type 1/4" Male Quick-Connect
  • Temp. Range -40 Degrees to 70 Degrees C
  • Case Material Aluminum
  • Cover Material Steel
  • Standards UL Recognized (E185318)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.