Navigation Menu New

Access My Account, Order History, Lists and more here.

20UD27 POC7.5A UNSPSC # 32121501

Motor Run Capacitor: Oval, 370V AC, 7.5, 2 1/16 in Overall Ht

  • Item # 20UD27
  • Mfr. Model # POC7.5A
  • UNSPSC # 32121501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Motor Run Capacitor: Oval, 370V AC, 7.5, 2 1/16 in Overall Ht

  • Item # 20UD27
  • Mfr. Model # POC7.5A
  • UNSPSC # 32121501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Motor Run Capacitor
  • Motor Capacitor Type Motor Run Capacitor
  • Capacitor Shape Oval
  • Capacitor Voltage 370V AC
  • Microfarad Rating 7.5
  • Overall Height 2 1/16 in
  • Overall Depth 1 1/4 in
  • Overall Width 2 in
  • Max. Temperature 70 Degrees C
  • Min. Temperature -40 Degrees C
  • Case Material Aluminum
  • For Use With Electric Motors
  • Voltage 370V AC
  • Frequency 60/50 Hz
  • Case Height 1 9/16 in
  • Cover Material Steel
  • Connection Type Quick Connect
  • Number of Terminals 2
  • Terminal Gender Male
  • Terminal Tab Width 1/4 in
  • Terminal Designations Standard
  • EIA Tolerance Code A
  • EIA UL Base A
  • Number of Pieces 1
  • Standards cUL, EIA-456-A, IEC 60252, UL
Back to Top