Navigation Menu New

Access My Account, Order History, Lists and more here.

20UD75 PRCFD355A UNSPSC # 32121501

Motor Dual Run Capacitor: Round, 440/370V AC, 35/5, 4 11/32 in Overall Ht

  • Item # 20UD75
  • Mfr. Model # PRCFD355A
  • UNSPSC # 32121501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Motor Dual Run Capacitor: Round, 440/370V AC, 35/5, 4 11/32 in Overall Ht

  • Item # 20UD75
  • Mfr. Model # PRCFD355A
  • UNSPSC # 32121501
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Motor Dual Run Capacitor
  • Motor Capacitor Type Motor Dual Run Capacitor
  • Capacitor Shape Round
  • Capacitor Voltage 440/370V AC
  • Microfarad Rating 35/5
  • Overall Height 4 11/32 in
  • Diameter 2 in
  • Overall Depth 2 in
  • Overall Width 2 in
  • Max. Temperature 70 Degrees C
  • Min. Temperature -40 Degrees C
  • Case Material Aluminum
  • For Use With Electric Motors
  • Voltage 440/370V AC
  • Frequency 60/50 Hz
  • Case Height 3 27/32 in
  • Cover Material Steel
  • Connection Type Quick Connect
  • Number of Terminals 3
  • Terminal Gender Male
  • Terminal Tab Width 1/4 in
  • Terminal Designations Standard
  • EIA Tolerance Code A
  • EIA UL Base A
  • Number of Pieces 1
  • Standards cUL, IEC 60252, RoHS Compliant, UL
Back to Top