Skip Content
DG
TITAN

Full Body Harness with 400 lb. Weight Capacity, Black, Universal

  • Item # 3PRP2
  • My Part #
  • Mfr. Model # TFPK-4/U/6FTAK
  • Catalog Page # N/A
  • UNSPSC # 46182306
Full Body Harness,Universal,400 lb,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles None
  • Leg Strap Buckles Mating
  • Subpelvic Strap No
  • Color Black
  • Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
  • Includes 6 ft. Shock Absorbing Lanyard, Back Strap and Pull Free Lanyard Rings, Waterproof Storage Bucket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products