Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TITAN

Full Body Harness, Universal, 400 lb, Black

  • Item# 3PRP1
  • Mfr. Model# TFPK-3/U/6FTAK
  • Catalog Page# N/A
  • UNSPSC# 46182306
Full Body Harness,Universal,400 lb,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Harnesses

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction, Confined Space
  • Harness Size Universal
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles No
  • Chest Strap Buckles No
  • Leg Strap Buckles Tongue
  • Subpelvic Strap No
  • Color Black
  • Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
  • Includes 6 ft. Shock Absorbing Lanyard, Back Strap and Pull Free Lanyard Rings, Waterproof Storage Bucket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms