Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MILLER BY HONEYWELL

Full Body Harness, Harness Size: S, Weight Capacity: 400 lb., Black

  • Item# 3NGK4
  • Mfr. Model# TF4577/S/MAK
  • Catalog Page# N/A
  • Catalog Group# E1703
  • UNSPSC# 46182306
Full Body Harness, Harness Size: S, Weight Capacity: 400 lb., Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction, Confined Space
  • Harness Size S
  • Weight Capacity 400 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Mating
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Color Black
  • Webbing Material Polyester
  • Stretchable Yes
  • Tensile Strength 4000 lb.
  • Standards ANSI A10.14, Z359.1, ASTM 50 hr., CSA Z259.2.2 Type 1, OSHA 1926.502, 1910.66
  • Includes Lanyard Ring, Tool Belt and Back Pad
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.