Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TITAN

Gold/Black, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles

  • Item# 3PRW5
  • Mfr. Model# TCK4007/U/6FTAK
  • Catalog Page# N/A
  • UNSPSC# 46182302
Gold/Black, Universal Size Fall Protection Kit, 310 lb. Weight Capacity, Mating Leg Strap Buckles close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fall Protection Kits

Technical Specs

  • Item Fall Protection Kit
  • Harness Size Universal
  • Weight Capacity 310 lb.
  • Includes Harness with Back, Side D Rings, Mating Buckle Leg Straps, 6 ft. Shock Absorbing Lanyard, Cross Arm Strap, Equipment Bag
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction
  • Chest Strap Buckles Mating
  • Leg Strap Buckles Mating
  • Subpelvic Strap Yes
  • Color Gold/Black
  • Hardware Material Forged Alloy Steel
  • Tensile Strength 5000 lb.
  • Standards OSHA, ANSI and CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms