Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

MILLER BY HONEYWELL

11 ft. Fall Limiter with 310 lb. Weight Capacity

  • Item# 3VAF4
  • Mfr. Model# TFL/11FT
  • Catalog Page# N/A
  • UNSPSC# 46182301
11 ft. Fall Limiter with 310 lb. Weight Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Fall Limiter
  • Length 11 ft.
  • Line Material Polyester
  • Housing Material Aluminum, Stainless Steel
  • Weight Capacity 310 lb.
  • Visual Load Indicator Yes
  • Strap Width 1"
  • Number of Legs 1
  • Locking Harness Connection Hook Type Zinc Plated Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Standards ANSI Z359.1, ANSI A10.14, CSA 259.2.2-98, OSHA 1926.502, OSHA 1910.66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.