Skip Content

DG
HONEYWELL MILLER

Body Belt,S,2 Anchor Points

  • Item # 3RZZ2
  • My Part #
  • Mfr. Model # T3320/SAF
  • Catalog Page # N/A
  • Catalog Group # E9463
  • UNSPSC # 46182306
Body Belt,S,2 Anchor Points close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Body Belts

Technical Specs

  • Item Body Belt
  • Size S
  • Number of Anchor Points 2
  • Webbing Material Polyester
  • Buckle Type Tongue
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products