Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
MILLER BY HONEYWELL

Body Belt, 2XL, 1 Anchor Point

  • Item# 3RZX7
  • Mfr. Model# T3010/XXLAF
  • Catalog Page# N/A
  • Catalog Group# E9460
  • UNSPSC# 46182306
Body Belt,2XL,1 Anchor Point close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Body Belts

Technical Specs

  • Item Body Belt
  • Size 2XL
  • Number of Anchor Points 1
  • Webbing Material Polyester
  • Buckle Type Tongue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms