Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TITAN

Airless Paint Sprayer, 37.7cc Engine Displacement, 0.33 gpm Flow Rate, 1 Guns Supported

  • Item# 13C766
  • Mfr. Model# GPX33
  • Catalog Page# 1765
  • UNSPSC# 31211908
Airless Paint Sprayer, 37.7cc Engine Displacement, 0.33 gpm Flow Rate, 1 Guns Supported close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Airless Paint Sprayer
  • Engine Displacement 37.7cc
  • HP 1.6
  • Flow Rate 0.33 gpm
  • Operating Pressure 3000 psi
  • Guns Supported 1
  • Tip Size Included 0.517"
  • Max. Tip Size 0.517"
  • Hose Length 50 ft.
  • Max. Hose Length 100 ft.
  • Waterborne Compatible Yes
  • Height 23"
  • Length 24-1/2"
  • Width 21-1/4"
  • For Use With Stains, Latex and Oil-Based Paints and Primers
  • Includes 50 ft. Hose, Spray Gun and Spray Tip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Alternate Search Terms