Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
TITAN

1 qt. 4-Stage HVLP Paint Sprayer

  • Item # 32HD09
  • My Part #
  • Mfr. Model # 0524085
  • Catalog Page # N/A
  • UNSPSC # 31211908
1 qt. 4-Stage HVLP Paint Sprayer close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

4-Stage Turbine features 30-ft. air hose, built-in cup holder, and filter warning light. For use with stain to finished-quality latex.

View More

Technical Specs

  • Item HVLP Paint Sprayer
  • Paint Sprayer Sub-Brand Flexspray Stationary
  • Paint Type Latex, Enamel, Acrylic, Stain, Lacquer, Urethanes
  • Number of Settings Variable
  • Number of Stages 4
  • Pattern Size 14"
  • Nozzle Size 4.1mm
  • Tank Capacity 1 qt.
  • Paint Viscosity Optimum Range Low to High
  • Hose Length 25 ft.
  • Max. Flow 90 cfm
  • Max. Pressure 5 psi
  • Voltage 120
  • Amps 11.7
  • Includes Stationary Turbine, 25 ft. Air Hose, FLEXFINISH Nozzle, Extra Air Filter, Cleaning Brush
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.