Navigation Menu New

Access My Account, Order History, Lists and more here.

413J92 19899 UNSPSC # 24101608

Electric Winch: 1,500 lb 1st Layer Load Capacity, 2 hp Motor HP, 35 fpm 1st Layer Line Speed

  • Item # 413J92
  • Mfr. Model # 19899
  • UNSPSC # 24101608
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Electric Winch: 1,500 lb 1st Layer Load Capacity, 2 hp Motor HP, 35 fpm 1st Layer Line Speed

  • Item # 413J92
  • Mfr. Model # 19899
  • UNSPSC # 24101608
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Electric Winch Item Portable Electric Winch
  • Voltage Rating 220V
  • Motor HP 2.0 hp
  • Winch Gear Type Grip Winch Single Drive Disc
  • 1st Layer Load Capacity 1,500 lb
  • Full Load Amps 6 A
  • Clutch Release No
  • Free Spooling Clutch Type None
  • Pulley Block No
  • Mechanical Brake Yes
  • Overall Length 12 1/2 in
  • Overall Width 14 7/64 in
  • Overall Height 23 51/64 in
  • Series XE700
  • No Load Line Speed 35.0 fpm
  • 1st Layer Line Speed 35.0 fpm
  • Rope Material Rope Not Included
  • Control Pendant Cord Length 10 ft
  • Manufacturers Warranty Length 1 yr Limited
  • Winch Type Lifting, Pulling
Back to Top