Navigation Menu New

Access My Account, Order History, Lists and more here.

413J97 32868 UNSPSC # 24101608

Air Winch: 2,200 lb 1st Layer Load Capacity, 23 fpm 1st Layer Line Speed, 3/4 in (F)NPT Inlet

  • Item # 413J97
  • Mfr. Model # 32868
  • UNSPSC # 24101608
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Air Winch: 2,200 lb 1st Layer Load Capacity, 23 fpm 1st Layer Line Speed, 3/4 in (F)NPT Inlet

  • Item # 413J97
  • Mfr. Model # 32868
  • UNSPSC # 24101608
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Air Winch
  • Winch Type Lifting, Pulling
  • Series XA1020
  • Winch Gear Type Grip Winch Single Drive Disc
  • Control Type Lever Control
  • Motor Type Piston Motor
  • Air Consumption 141 scfm
  • Required Pressure 85 psi
  • (F)NPT Inlet 3/4 in
  • Hose Size 3/4 in
  • 1st Layer Load Capacity 2,200 lb
  • 1st Layer Line Speed 23.0 fpm
  • 2nd Layer Line Pull 2,200 lb
  • 2nd Layer Line Speed 23 fpm
  • 3rd Layer Line Pull 2,200 lb
  • 3rd Layer Line Speed 23 fpm
  • 4th Layer Line Pull 2,200 lb
  • 4th Layer Line Speed 23 fpm
  • 5th Layer Line Pull 2,200 lb
  • 5th Layer Line Speed 23 fpm
  • Recommended Wire Rope Dia. 3/8 in
  • Max. Length of Recommended Wire Rope Unlimited
  • Overall Height 25 1/2 in
  • Overall Width 14 in
  • Overall Length 16 29/32 in
Back to Top