TP
TIRAK

25-1/2"H Piston Motor Air Winch for Lifting, Pulling with 1500 lb. 1st Layer Load Capacity

  • Item # 413J96
  • My Part #
  • Mfr. Model # 17708
  • Catalog Page # N/A
  • UNSPSC # 24101608
25-1/2"H Piston Motor Air Winch for Lifting, Pulling with 1500 lb. 1st Layer Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Winches~Air Winches


$12,420.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 101.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Winch
  • Winch Type Lifting, Pulling
  • Series XA700
  • Winch Gear Type Grip Winch Single Drive Disc
  • Control Type Lever Control
  • Motor Type Piston Motor
  • Air Consumption 141 scfm
  • Required Pressure 85 psi
  • (F)NPT Inlet 3/4"
  • Hose Size 3/4"
  • 1st Layer Load Capacity 1500 lb.
  • 1st Layer Line Speed 30 fpm
  • 2nd Layer Line Pull 1500 lb.
  • 2nd Layer Line Speed 30 fpm
  • 3rd Layer Line Pull 1500 lb.
  • 3rd Layer Line Speed 30 fpm
  • 4th Layer Line Pull 1500 lb.
  • 4th Layer Line Speed 30 fpm
  • 5th Layer Line Pull 1500 lb.
  • 5th Layer Line Speed 30 fpm
  • Recommended Wire Rope Dia. 5/16"
  • Max. Length of Recommended Wire Rope Unlimited
  • Overall Height 25-1/2"
  • Overall Width 14"
  • Overall Length 16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms