TP
TIRAK

220V Lifting, Pulling Portable Electric Winch with 35.0 fpm and 1000 lb. 1st Layer Load Capacity

  • Item # 413J89
  • My Part #
  • Mfr. Model # 21129
  • Catalog Page # N/A
  • UNSPSC # 24101608
220V Lifting, Pulling Portable Electric Winch with 35.0 fpm and 1000 lb. 1st Layer Load Capacity close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Winches~Electric Winches


$9,650.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 111.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Electric Winch Item Portable Electric Winch
  • Voltage Rating 220V
  • Motor HP 1.4
  • Winch Gear Type Grip Winch Single Drive Disc
  • 1st Layer Load Capacity 1000 lb.
  • Full Load Amps 9.5
  • Clutch Release No
  • Free Spooling Clutch Type None
  • Pulley Block No
  • Mechanical Brake Yes
  • Overall Length 12-29/32"
  • Overall Width 15-51/64"
  • Overall Height 23-51/64"
  • Series XE501
  • No Load Line Speed 35 fpm
  • 1st Layer Line Speed 35 fpm
  • Rope Material Rope Not Included
  • Control Pendant Cord Length 10 ft.
  • Manufacturers Warranty Length 1 yr. Limited
  • Winch Type Lifting, Pulling
How can we improve our Technical Specifications?

Compliance and Restrictions

None