Patching Application: Mortars and Patching Cements

4 products found with these common attributes:
  • Patching Application Mortars and Patching Cements
  • For Use On Surface Material Concrete
  • Container Size 65 lb
  • Container Style Pail
  • Starts to Harden 45 min to 1.5 hr
  • Full Cure Time 1 day
Narrow your results by
Brand
1 Selected
Cured Color Family
Please Select
Coverage
Please Select
Item
1 Selected

Brand

TINTCRETE

Item

Concrete Mix
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Cured Color Family
Coverage
Item
Price
Qty
Please use Qty box to add item(s) to cart.
Beige Concrete Mix, 65 lb Pail, Coverage: 50 sq ft @1/8 in
GRA-P38-1210
Beiges
50 sq ft @1/8 in
Concrete Mix

$152.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $152.00 / each

Technical Specs

  • Patching Application Mortars and Patching Cements
  • For Use On Surface Material Concrete
  • Cured Color Family Beiges
  • Container Size 65 lb
  • Container Style Pail
  • Starts to Harden 45 min to 1.5 hr
  • Full Cure Time 1 day
  • Coverage 50 sq ft @1/8 in
  • Item Concrete Mix
Black Concrete Mix, 65 lb Pail, Coverage: 6.6 sq ft @ 1 in
GRA-P38-1510
Blacks
6.6 sq ft @ 1 in
Concrete Mix

$167.00 / each

Enter location to check availability
Catalog Page #  1631 

Web Price $167.00 / each

Technical Specs

  • Patching Application Mortars and Patching Cements
  • For Use On Surface Material Concrete
  • Cured Color Family Blacks
  • Container Size 65 lb
  • Container Style Pail
  • Starts to Harden 45 min to 1.5 hr
  • Full Cure Time 1 day
  • Coverage 6.6 sq ft @ 1 in
  • Item Concrete Mix
Gray Concrete Mix, 65 lb Pail, Coverage: 6.6 sq ft @ 1 in
GRA-P38-1600
Grays
6.6 sq ft @ 1 in
Concrete Mix

$109.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $109.50 / each

Technical Specs

  • Patching Application Mortars and Patching Cements
  • For Use On Surface Material Concrete
  • Cured Color Family Grays
  • Container Size 65 lb
  • Container Style Pail
  • Starts to Harden 45 min to 1.5 hr
  • Full Cure Time 1 day
  • Coverage 6.6 sq ft @ 1 in
  • Item Concrete Mix
Red Concrete Mix, 65 lb Pail, Coverage: 6.6 sq ft @ 1 in
GRA-P38-1310
Reds
6.6 sq ft @ 1 in
Concrete Mix

$169.00 / each

Enter location to check availability
Catalog Page #  1631 

Web Price $169.00 / each

Technical Specs

  • Patching Application Mortars and Patching Cements
  • For Use On Surface Material Concrete
  • Cured Color Family Reds
  • Container Size 65 lb
  • Container Style Pail
  • Starts to Harden 45 min to 1.5 hr
  • Full Cure Time 1 day
  • Coverage 6.6 sq ft @ 1 in
  • Item Concrete Mix
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More