Navigation Menu New

Access My Account, Order History, Lists and more here.

15F519 GRA-P38-1510 UNSPSC # 31201606

Black Concrete Mix, 65 lb Pail, Coverage: 6.6 sq ft @ 1 in

  • Item # 15F519
  • Mfr. Model # GRA-P38-1510
  • UNSPSC # 31201606
  • Catalog Page # 1631 1631
Country of Origin USA. Country of Origin is subject to change.

This patching cement is suitable for patching and repairing concrete.

Tap image to zoom.

Roll over image to zoom.

Black Concrete Mix, 65 lb Pail, Coverage: 6.6 sq ft @ 1 in

  • Item # 15F519
  • Mfr. Model # GRA-P38-1510
  • UNSPSC # 31201606
  • Catalog Page # 1631 1631
Country of Origin USA. Country of Origin is subject to change.

This patching cement is suitable for patching and repairing concrete.

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Concrete Mix
  • Color Black
  • Container Size 65 lb
  • Container Style Pail
  • Coverage 6.6 sq ft @ 1 in
  • VOC 0 g/L
  • Flash Point Greater Than 212 Degrees F
  • Starts to Harden 45 min to 1.5 hr
  • Full Cure Time 1 day
  • For Use On Surface Material Concrete
  • Application Use To Patch and Repair Concrete From 1 in To Full Depth. For Use in Areas Where A Black Concrete Color Is Desired.
  • Characteristics Dries to A Durable, Hard Finish
  • Includes 65 Lb of Black Colored High Performance Concrete.
  • Cured Color Family Blacks

This patching cement is suitable for patching and repairing concrete.

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov
Back to Top