NC
TINTCRETE

Beige Concrete Mix, 65 lb. Pail, Coverage: 50 sq. ft. @1/8"

  • Item # 15F513
  • My Part #
  • Mfr. Model # GRA-P38-1210
  • Catalog Page # N/A
  • UNSPSC # 31201606
Beige Concrete Mix, 65 lb. Pail, Coverage: 50 sq. ft. @1/8" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Adhesives, Sealants and Tape~Concrete, Asphalt and Masonry~Concrete and Asphalt Repair - Patches and Compounds


$158.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 70.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Patching Application Mortars and Patching Cements
  • Item Concrete Mix
  • Color Beige
  • Container Size 65 lb.
  • Container Style Pail
  • Coverage 50 sq. ft. @1/8"
  • VOC 0 g/l
  • Flash Point Greater Than 212 Degrees F
  • Starts to Harden 45 min. to 1.5 hr.
  • Full Cure Time 1 day
  • For Use On Surface Material Concrete
  • Application Use To Patch and Repair Concrete From 1" To Full Depth. For Use in Areas Where A Beige Concrete Color Is Desired.
  • Characteristics Dries to A Durable, Hard Finish
  • Includes 65 Lb of Beige Colored High Performance Concrete.
  • Cured Color Family Beiges
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms