NC
TINGLEY

Yellow/Black Flame-Resistant Hooded Sweatshirt, Size: 3XL, Fits Chest Size: 56" to 58", 16.0 cal./cm

  • Item # 20TP36
  • My Part #
  • Mfr. Model # S88122
  • Catalog Page # N/A
  • Catalog Group # H6669
  • UNSPSC # 46181508
Yellow/Black Flame-Resistant Hooded Sweatshirt, Size: 3XL, Fits Chest Size: 56" to 58", 16.0 cal./cm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $191.42 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Flame-Resistant, High-Visibility sweatshirt is designed to meet ANSI/ISEA 107 Type R Class 3 and ASTM F1506 Compliance. The 55% modacrylic/45% cotton blend material also helps provide breathable stretch, durability, and protection. Its fluorescent yellow-green background color offers excellent daytime visibility, and the 2 inch FR silver reflective tape reflects light for 360° nighttime conspicuity. Also offers protection from electric arc-related thermal hazards.

View More

Technical Specs

  • Item Flame-Resistant Hooded Sweatshirt
  • Color Yellow/Black
  • Size 3XL
  • Fits Chest Size 56" to 58"
  • Sleeve Length 38-1/2"
  • Fabric Weight 10.5 oz.
  • Material 55% Modacrylic/45% Cotton
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 16.0 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1506, NFPA 70E , ANSI 107
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.