Skip Content

 
TINGLEY

Unisex Rain Jacket with Hood, Polyurethane

Unisex Rain Jacket with Hood, Polyurethane close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Rain Jackets/Raincoats 
  • Item Rain Jacket 
  • Color Green 
  • Material Polyurethane 
  • Jacket Length 32" 
  • Gender Unisex 
  • Liner Material Nylon 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
J22208
2XL
52" to 54"

$54.30 / each

Enter location to check availability
Catalog Page #  2139 

Price $54.30 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Green
  • Material Polyurethane
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Jacket Length 32"
  • Gender Unisex
  • Liner Material Nylon
J22208
3XL
54 to 56"

$54.30 / each

Enter location to check availability
Catalog Page #  2139 

Price $54.30 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Green
  • Material Polyurethane
  • Size 3XL
  • Fits Chest Size 54 to 56"
  • Jacket Length 32"
  • Gender Unisex
  • Liner Material Nylon
J22208
4XL
58" to 60"

$54.30 / each

Enter location to check availability
Catalog Page #  2139 

Price $54.30 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Green
  • Material Polyurethane
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Jacket Length 32"
  • Gender Unisex
  • Liner Material Nylon
J22208
L
42" to 44"

$54.30 / each

Enter location to check availability
Catalog Page #  2139 

Price $54.30 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Green
  • Material Polyurethane
  • Size L
  • Fits Chest Size 42" to 44"
  • Jacket Length 32"
  • Gender Unisex
  • Liner Material Nylon
J22208
M
38" to 40"

$54.30 / each

Enter location to check availability
Catalog Page #  2139 

Price $54.30 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Green
  • Material Polyurethane
  • Size M
  • Fits Chest Size 38" to 40"
  • Jacket Length 32"
  • Gender Unisex
  • Liner Material Nylon
J22208
S
34" to 36"

$54.30 / each

Enter location to check availability
Catalog Page #  2139 

Price $54.30 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Green
  • Material Polyurethane
  • Size S
  • Fits Chest Size 34" to 36"
  • Jacket Length 32"
  • Gender Unisex
  • Liner Material Nylon
J22208
XL
48" to 50"

$54.30 / each

Enter location to check availability
Catalog Page #  2139 

Price $54.30 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Green
  • Material Polyurethane
  • Size XL
  • Fits Chest Size 48" to 50"
  • Jacket Length 32"
  • Gender Unisex
  • Liner Material Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More