ST
TINGLEY

Rubber Boot, Men's, 11, Knee, Composite Toe Type

  • Item # 52NT18
  • My Part #
  • Mfr. Model # 27251
  • Catalog Page # N/A
  • Catalog Group # J5372
  • UNSPSC # 46181604
Rubber Boot,  Men's,  11,  Knee,  Composite Toe Type close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Rubber Boots


$88.24 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rubber Boot
  • Shoe Style Knee
  • Toe Type Composite
  • Footwear Application Agriculture, Chemical, Dairy, Food Processing, Petrochemical
  • Gender Men's
  • Size 11
  • Boot Color Black
  • Footwear Material Aerex 1.55(R), Hardened Rubber, Nitrile Rubber
  • Footwear Sole Pattern Cleated
  • Midsole Construction Rigid Hardened Rubber
  • Puncture Resistant Insole No
  • Insulated Yes
  • Metatarsal Guard No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Electrical Hazard Rated Yes
  • Oil Resisting Sole Yes
  • Static Dissipative No
  • Completely Non Metallic Yes
  • Chain Saw Cut Resistant No
  • Heel Style Defined Heel
  • Ninety Degree Heel Yes
  • Safety Criteria Cold-Insulated, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Metallic, Oil-Resistant Sole, Waterproof
  • Footwear Brand TINGLEY
  • Waterproof Yes
  • Slip-Resistance Rating (SATRA Test Values) Dairy Tile (Dry): 1, Dairy Tile (Oily): 0.5, Dairy Tile (Oily/Wet): 0.4, Dairy Tile (Wet): 0.88
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 1, Dairy Tile (Oily): 0.5, Dairy Tile (Oily/Wet): 0.4, Dairy Tile (Wet): 0.88
  • Oil-Resistant Sole Technology Nitrile Material
  • Cold-Insulation Technology Self-Insulating Air Bubbles
  • Max. Operating Temp. 120 Degrees F
  • Insole Color Black
  • Insole Material EVA
  • Removable Insole Yes
  • Boot Height 15 in
  • Heel Height 1/2 in
  • Footwear Closure Pull-On
  • Standards ASTM F2413-18
  • ASTM Standards Met Compression (C/75), Electrical Hazard (EH), Impact (I/75)
  • Style Number 27251
  • Series Flite
  • Features Cutline at 12 in
  • Footwear Width M
  • Predominant Footwear Color Black
  • Waterproof Type Seamless Foam Injection
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms