ST
TINGLEY

Rubber Boot, Men's, 9, Knee, Steel Toe Type, PVC, Black, 1 PR

  • Item # 30RV23
  • My Part #
  • Mfr. Model # 31251
  • Catalog Page # N/A
  • Catalog Group # J0001
  • UNSPSC # 46181604
Rubber Boot,  Men's,  9,  Knee,  Steel Toe Type,  PVC,  Black,  1 PR close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Safety~Footwear and Footwear Accessories~Rubber Boots


$21.06 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 5.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Rubber Boot
  • Shoe Style Knee
  • Toe Type Steel
  • Footwear Application Agriculture, Construction, Industry
  • Gender Men's
  • Size 9
  • Boot Color Black
  • Footwear Material PVC
  • Footwear Sole Pattern Cleated
  • Midsole Construction Rigid Plastic
  • Puncture Resistant Insole No
  • Insulated No
  • Metatarsal Guard No
  • Boot Height Adjustment Adjustable Height with Cut-Down Bands
  • Electrical Hazard Rated No
  • Oil Resisting Sole Yes
  • Static Dissipative No
  • Completely Non Metallic No
  • Chain Saw Cut Resistant No
  • Heel Style Defined Heel
  • Ninety Degree Heel Yes
  • Safety Criteria Defined Heel, Oil-Resistant Sole, Steel Toe, Waterproof
  • Footwear Brand TINGLEY
  • Waterproof Yes
  • Slip-Resistance Rating (Mark II Test Values) Dairy Tile (Dry): 0.65, Dairy Tile (Oily): 0.34, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.57
  • Max. Operating Temp. 120 Degrees F
  • Insole Color Black
  • Insole Material EVA
  • Removable Insole Yes
  • Boot Height 15 in
  • Heel Height 1/2 in
  • Footwear Closure Pull-On
  • Standards ASTM F2413-18
  • ASTM Standards Met Compression (C/75), Impact (I/75)
  • Style Number 31251
  • Series Pilot
  • Footwear Width M
  • Predominant Footwear Color Black
  • Waterproof Type Seamless PVC Injection
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms