Skip Content

 
TINGLEY

Rain Pants

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Rain Pants 
Color
Please Select
Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Material
Please Select
Closure Type
Please Select
Seam Style
Please Select
Resists
Please Select
Includes
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
26 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Fits Waist Size
Inseam
Material
Closure Type
Seam Style
Resists
Includes
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
P24123-2X
Black/Silver
2XL
48" to 50"
32"
Polyester
Stiched and Taped
Water, Wind, Mildew, Snow
(2) Reflective Bands Below Knee

$47.75 / each

Enter location to check availability
Catalog Page #  NA

Price $47.75 / each

Technical Specs

  • Item Rain Pants
  • Color Black/Silver
  • Size 2XL
  • Fits Waist Size 48" to 50"
  • Inseam 32"
  • Material Polyester
  • Seam Style Stiched and Taped
  • Resists Water, Wind, Mildew, Snow
  • Includes (2) Reflective Bands Below Knee
P24123-3X
Black/Silver
3XL
52" to 54"
32"
Polyester
Stiched and Taped
Water, Wind, Mildew, Snow
(2) Reflective Bands Below Knee

$47.75 / each

Enter location to check availability
Catalog Page #  NA

Price $47.75 / each

Technical Specs

  • Item Rain Pants
  • Color Black/Silver
  • Size 3XL
  • Fits Waist Size 52" to 54"
  • Inseam 32"
  • Material Polyester
  • Seam Style Stiched and Taped
  • Resists Water, Wind, Mildew, Snow
  • Includes (2) Reflective Bands Below Knee
P24123-4X
Black/Silver
4XL
56" to 58"
32"
Polyester
Stiched and Taped
Water, Wind, Mildew, Snow
(2) Reflective Bands Below Knee

$46.25 / each

Enter location to check availability
Catalog Page #  NA

Price $46.25 / each

Technical Specs

  • Item Rain Pants
  • Color Black/Silver
  • Size 4XL
  • Fits Waist Size 56" to 58"
  • Inseam 32"
  • Material Polyester
  • Seam Style Stiched and Taped
  • Resists Water, Wind, Mildew, Snow
  • Includes (2) Reflective Bands Below Knee
P24123-5X
Black/Silver
5XL
60" to 62"
33"
Polyester
Stiched and Taped
Water, Wind, Mildew, Snow
(2) Reflective Bands Below Knee

$46.25 / each

Enter location to check availability
Catalog Page #  NA

Price $46.25 / each

Technical Specs

  • Item Rain Pants
  • Color Black/Silver
  • Size 5XL
  • Fits Waist Size 60" to 62"
  • Inseam 33"
  • Material Polyester
  • Seam Style Stiched and Taped
  • Resists Water, Wind, Mildew, Snow
  • Includes (2) Reflective Bands Below Knee
P24123-L
Black/Silver
L
40" to 42"
30"
Polyester
Stiched and Taped
Water, Wind, Mildew, Snow
(2) Reflective Bands Below Knee

$47.75 / each

Enter location to check availability
Catalog Page #  NA

Price $47.75 / each

Technical Specs

  • Item Rain Pants
  • Color Black/Silver
  • Size L
  • Fits Waist Size 40" to 42"
  • Inseam 30"
  • Material Polyester
  • Seam Style Stiched and Taped
  • Resists Water, Wind, Mildew, Snow
  • Includes (2) Reflective Bands Below Knee
P24123-M
Black/Silver
M
36" to 38"
29"
Polyester
Stiched and Taped
Water, Wind, Mildew, Snow
(2) Reflective Bands Below Knee

$47.75 / each

Enter location to check availability
Catalog Page #  NA

Price $47.75 / each

Technical Specs

  • Item Rain Pants
  • Color Black/Silver
  • Size M
  • Fits Waist Size 36" to 38"
  • Inseam 29"
  • Material Polyester
  • Seam Style Stiched and Taped
  • Resists Water, Wind, Mildew, Snow
  • Includes (2) Reflective Bands Below Knee
P24123-S
Black/Silver
S
32" to 34"
28"
Polyester
Stiched and Taped
Water, Wind, Mildew, Snow
(2) Reflective Bands Below Knee

$47.75 / each

Enter location to check availability
Catalog Page #  NA

Price $47.75 / each

Technical Specs

  • Item Rain Pants
  • Color Black/Silver
  • Size S
  • Fits Waist Size 32" to 34"
  • Inseam 28"
  • Material Polyester
  • Seam Style Stiched and Taped
  • Resists Water, Wind, Mildew, Snow
  • Includes (2) Reflective Bands Below Knee
P24123-XL
Black/Silver
XL
44" to 46"
31"
Polyester
Stiched and Taped
Water, Wind, Mildew, Snow
(2) Reflective Bands Below Knee

$47.75 / each

Enter location to check availability
Catalog Page #  NA

Price $47.75 / each

Technical Specs

  • Item Rain Pants
  • Color Black/Silver
  • Size XL
  • Fits Waist Size 44" to 46"
  • Inseam 31"
  • Material Polyester
  • Seam Style Stiched and Taped
  • Resists Water, Wind, Mildew, Snow
  • Includes (2) Reflective Bands Below Knee
P67013
Black
2XL
48 to 50"
32"
Polyurethane on Stretch Knit Polyester
Lap Sealed with a Combination of RF/Heat-Seal and Stitching

$45.65 / each

Enter location to check availability
Catalog Page #  NA

Price $45.65 / each

Technical Specs

  • Item Rain Pants
  • Color Black
  • Size 2XL
  • Fits Waist Size 48 to 50"
  • Inseam 32"
  • Material Polyurethane on Stretch Knit Polyester
  • Seam Style Lap Sealed with a Combination of RF/Heat-Seal and Stitching
P67013
Black
L
40 to 42"
30"
Polyurethane on Stretch Knit Polyester
Lap Sealed with a Combination of RF/Heat-Seal and Stitching

$45.65 / each

Enter location to check availability
Catalog Page #  NA

Price $45.65 / each

Technical Specs

  • Item Rain Pants
  • Color Black
  • Size L
  • Fits Waist Size 40 to 42"
  • Inseam 30"
  • Material Polyurethane on Stretch Knit Polyester
  • Seam Style Lap Sealed with a Combination of RF/Heat-Seal and Stitching
P67013
Black
M
36 to 28"
29"
Polyurethane on Stretch Knit Polyester
Lap Sealed with a Combination of RF/Heat-Seal and Stitching

$45.65 / each

Enter location to check availability
Catalog Page #  NA

Price $45.65 / each

Technical Specs

  • Item Rain Pants
  • Color Black
  • Size M
  • Fits Waist Size 36 to 28"
  • Inseam 29"
  • Material Polyurethane on Stretch Knit Polyester
  • Seam Style Lap Sealed with a Combination of RF/Heat-Seal and Stitching
P67013
Black
S
32 to 34"
28"
Polyurethane on Stretch Knit Polyester
Lap Sealed with a Combination of RF/Heat-Seal and Stitching

$45.65 / each

Enter location to check availability
Catalog Page #  NA

Price $45.65 / each

Technical Specs

  • Item Rain Pants
  • Color Black
  • Size S
  • Fits Waist Size 32 to 34"
  • Inseam 28"
  • Material Polyurethane on Stretch Knit Polyester
  • Seam Style Lap Sealed with a Combination of RF/Heat-Seal and Stitching
P67013
Black
XL
44 to 46"
31"
Polyurethane on Stretch Knit Polyester
Lap Sealed with a Combination of RF/Heat-Seal and Stitching

$45.65 / each

Enter location to check availability
Catalog Page #  NA

Price $45.65 / each

Technical Specs

  • Item Rain Pants
  • Color Black
  • Size XL
  • Fits Waist Size 44 to 46"
  • Inseam 31"
  • Material Polyurethane on Stretch Knit Polyester
  • Seam Style Lap Sealed with a Combination of RF/Heat-Seal and Stitching
P23122
Yellow/Green
2XL
Polyurethane/Polyester
Snap Fly Front
Elastic Waist, Take Up Snaps
ANSI 107 Class 3

$61.90 / each

Enter location to check availability
Catalog Page #  NA

Price $61.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow/Green
  • Size 2XL
  • Material Polyurethane/Polyester
  • Closure Type Snap Fly Front
  • Includes Elastic Waist, Take Up Snaps
  • Standards ANSI 107 Class 3
P23122
Yellow/Green
3XL
Polyurethane/Polyester
Snap Fly Front
Elastic Waist, Take Up Snaps
ANSI 107 Class 3

$61.90 / each

Enter location to check availability
Catalog Page #  NA

Price $61.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow/Green
  • Size 3XL
  • Material Polyurethane/Polyester
  • Closure Type Snap Fly Front
  • Includes Elastic Waist, Take Up Snaps
  • Standards ANSI 107 Class 3
P23122
Yellow/Green
4XL
Polyurethane/Polyester
Snap Fly Front
Elastic Waist, Take Up Snaps
ANSI 107 Class 3

$61.90 / each

Enter location to check availability
Catalog Page #  NA

Price $61.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow/Green
  • Size 4XL
  • Material Polyurethane/Polyester
  • Closure Type Snap Fly Front
  • Includes Elastic Waist, Take Up Snaps
  • Standards ANSI 107 Class 3
P23122
Yellow/Green
5XL
Polyurethane/Polyester
Snap Fly Front
Elastic Waist, Take Up Snaps
ANSI 107 Class 3

$61.90 / each

Enter location to check availability
Catalog Page #  NA

Price $61.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow/Green
  • Size 5XL
  • Material Polyurethane/Polyester
  • Closure Type Snap Fly Front
  • Includes Elastic Waist, Take Up Snaps
  • Standards ANSI 107 Class 3
P23122
Yellow/Green
L
Polyurethane/Polyester
Snap Fly Front
Elastic Waist, Take Up Snaps
ANSI 107 Class 3

$61.90 / each

Enter location to check availability
Catalog Page #  NA

Price $61.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow/Green
  • Size L
  • Material Polyurethane/Polyester
  • Closure Type Snap Fly Front
  • Includes Elastic Waist, Take Up Snaps
  • Standards ANSI 107 Class 3
P23122
Yellow/Green
M
Polyurethane/Polyester
Snap Fly Front
Elastic Waist, Take Up Snaps
ANSI 107 Class 3

$61.90 / each

Enter location to check availability
Catalog Page #  NA

Price $61.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow/Green
  • Size M
  • Material Polyurethane/Polyester
  • Closure Type Snap Fly Front
  • Includes Elastic Waist, Take Up Snaps
  • Standards ANSI 107 Class 3
P23122
Yellow/Green
S
Polyurethane/Polyester
Snap Fly Front
Elastic Waist, Take Up Snaps
ANSI 107 Class 3

$61.90 / each

Enter location to check availability
Catalog Page #  NA

Price $61.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow/Green
  • Size S
  • Material Polyurethane/Polyester
  • Closure Type Snap Fly Front
  • Includes Elastic Waist, Take Up Snaps
  • Standards ANSI 107 Class 3
P23122
Yellow/Green
XL
Polyurethane/Polyester
Snap Fly Front
Elastic Waist, Take Up Snaps
ANSI 107 Class 3

$61.90 / each

Enter location to check availability
Catalog Page #  NA

Price $61.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow/Green
  • Size XL
  • Material Polyurethane/Polyester
  • Closure Type Snap Fly Front
  • Includes Elastic Waist, Take Up Snaps
  • Standards ANSI 107 Class 3
P21107
Yellow
2XL
44 to 46"
32"
Polyurethane
Hook-and-Loop
Welded
Water
Elastic Suspenders

$72.30 / each

Enter location to check availability
Catalog Page #  NA

Price $72.30 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size 2XL
  • Fits Waist Size 44 to 46"
  • Inseam 32"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Seam Style Welded
  • Resists Water
  • Includes Elastic Suspenders
P21107
Yellow
L
40 to 42"
30"
Polyurethane
Hook-and-Loop
Welded
Water
Elastic Suspenders

$65.60 / each

Enter location to check availability
Catalog Page #  NA

Price $65.60 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size L
  • Fits Waist Size 40 to 42"
  • Inseam 30"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Seam Style Welded
  • Resists Water
  • Includes Elastic Suspenders
P21107
Yellow
M
32 to 34"
30"
Polyurethane
Hook-and-Loop
Welded
Water
Elastic Suspenders

$62.90 / each

Enter location to check availability
Catalog Page #  NA

Price $62.90 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size M
  • Fits Waist Size 32 to 34"
  • Inseam 30"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Seam Style Welded
  • Resists Water
  • Includes Elastic Suspenders
P21107
Yellow
S
32 to 34"
28"
Polyurethane
Hook-and-Loop
Welded
Water
Elastic Suspenders

$65.60 / each

Enter location to check availability
Catalog Page #  NA

Price $65.60 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size S
  • Fits Waist Size 32 to 34"
  • Inseam 28"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Seam Style Welded
  • Resists Water
  • Includes Elastic Suspenders
P21107
Yellow
XL
40 to 42"
31"
Polyurethane
Hook-and-Loop
Welded
Water
Elastic Suspenders

$65.60 / each

Enter location to check availability
Catalog Page #  NA

Price $65.60 / each

Technical Specs

  • Item Rain Pants
  • Color Yellow
  • Size XL
  • Fits Waist Size 40 to 42"
  • Inseam 31"
  • Material Polyurethane
  • Closure Type Hook-and-Loop
  • Seam Style Welded
  • Resists Water
  • Includes Elastic Suspenders
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More