Skip Content

 
TINGLEY

Rain Jacket, Polyurethane on Stretch Knit Polyester

Rain Jacket, Polyurethane on Stretch Knit Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Rain Jackets/Raincoats 
  • Item Rain Jacket 
  • Color Black 
  • Material Polyurethane on Stretch Knit Polyester 
Size
Please Select
Fits Chest Size
Please Select

Your Filters:

Clear All
Price
  • $60-$70 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
J67113
2XL
52" to 54"

$67.20 / each

Enter location to check availability
Catalog Page #  NA

Price $67.20 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Black
  • Material Polyurethane on Stretch Knit Polyester
  • Size 2XL
  • Fits Chest Size 52" to 54"
J67113
L
44" to 46"

$67.20 / each

Enter location to check availability
Catalog Page #  NA

Price $67.20 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Black
  • Material Polyurethane on Stretch Knit Polyester
  • Size L
  • Fits Chest Size 44" to 46"
J67113
M
40" to 42"

$67.20 / each

Enter location to check availability
Catalog Page #  NA

Price $67.20 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Black
  • Material Polyurethane on Stretch Knit Polyester
  • Size M
  • Fits Chest Size 40" to 42"
J67113
S
36 to 38"

$67.20 / each

Enter location to check availability
Catalog Page #  NA

Price $67.20 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Black
  • Material Polyurethane on Stretch Knit Polyester
  • Size S
  • Fits Chest Size 36 to 38"
J67113
XL
48" to 50"

$67.20 / each

Enter location to check availability
Catalog Page #  NA

Price $67.20 / each

Technical Specs

  • Sub-Category Rain Jackets/Raincoats
  • Item Rain Jacket
  • Color Black
  • Material Polyurethane on Stretch Knit Polyester
  • Size XL
  • Fits Chest Size 48" to 50"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More