Skip Content

DV
TINGLEY

2XL

  • Item # 5CYL6
  • My Part #
  • Mfr. Model # J22007
  • Catalog Page # N/A
  • Catalog Group # D8967
  • UNSPSC # 46181525
Rain Jacket,Gold,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Rainwear Size 2XL
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Rainwear Closure Type Snaps, Storm Flap
  • Fits Chest Size 52" to 54"
  • Gender Men's
  • Jacket Length 32"
  • Seam Style Heat Sealed
  • Standards ASTM E96
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms