Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Rain Bib Overall, Green, 3XL

  • Item# 5CYT2
  • Mfr. Model# O22008
  • Catalog Page# 2139
  • Catalog Group# D8971
  • UNSPSC# 46181525
Rain Bib Overall,Green,3XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $49.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.16 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bib Overalls
Plain front overalls include premium snap-lock suspender buckles and heavy-duty suspenders with crossover.
Iron Eagle® Polyurethane/Nylon Rainwear
• 0.25mm exterior coated polyurethane on nylon
Sleek coating is easy to decontaminate and provides great liquid shedding characteristics. Heat-sealed seams can withstand extensive laundering.

View More

Technical Specs

  • Item Rain Bib Overall
  • Gender Men's
  • Size 3XL
  • Color Green
  • Fits Waist Size 48 to 50"
  • Inseam 32"
  • Material Polyurethane
  • Thickness 0.25mm
  • Number of Pockets 0
  • Seam Style Heat Sealed
  • Liner Material Nylon
  • Resists Water, Alkalies, Hydrocarbon Oils, Organic Acids, Organic Solvents, Salts
  • Includes Elastic Suspenders
  • Standards ASTM E96
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.