Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TINGLEY

17"H Men's Overboots, Plain Toe Type, Rubber/Nylon Upper Material, Yellow/Black, Size 13

  • Item# 9MFH1
  • Mfr. Model# MB943C
  • Catalog Page# N/A
  • Catalog Group# E3935
  • UNSPSC# 53112101
17"H Men's Overboots, Plain Toe Type, Rubber/Nylon Upper Material, Yellow/Black, Size 13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Overboots
  • Gender Men's
  • Size 13
  • Waterproof Yes
  • Closure Type Adjustable Strap
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Rubber
  • Height 17"
  • Color Yellow/Black
  • Upper Material Rubber/Nylon
  • Midsole Material Rubber
  • Outsole Material Rubber
  • Footwear Sole Pattern Cleated
  • Resists Acid, Alcohol, Base, Diluted Water Solutions, Ozone
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms