Skip Content
ST
TINGLEY

Men's Yellow PVC 3-Piece Rainsuit with Detachable Hood, Size: XL, Fits Chest Size: 48" to 50"

  • Item # 8RDH9
  • My Part #
  • Mfr. Model # S61317
  • Catalog Page # N/A
  • Catalog Group # E0133
  • UNSPSC # 46181525
3-Piece Rainsuit w/Detach Hood,Ylw,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.53 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Waterproof suit has strong welded seams. Take-ups at wrist, ankles and waist adjust for better fit. Raglan sleeve design gives plenty of room for clothing underneath without binding. Storm-fly front on jacket. Detachable oversize hood fits easily over a hard hat.

View More

Technical Specs

  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Men's
  • Size XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 44 to 46"
  • Inseam 31"
  • Closure Type Hook-and-Loop
  • Seam Style Heat Sealed
  • Thickness 0.20 mm
  • Fabric Weight 5.5 Oz
  • Liner Material PVC
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Resists Water
  • Includes Elastic Suspender
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.