Skip Content

C3
TINGLEY

Flame Resistant Rain Coverall, Hood Style: Attached, Polyester, PVC, S, Green

  • Item # 8A960
  • My Part #
  • Mfr. Model # V41108
  • Catalog Page # N/A
  • Catalog Group # E4442
  • UNSPSC # 46181525
Flame Resistant Rain Coverall, Hood Style: Attached, Polyester, PVC, S, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $43.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.64 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Rainwear Style Flame Resistant Rain Coverall
  • Arc Flash PPE Category 0
  • Rainwear Primary Material PVC,Polyester
  • Rainwear Size S
  • Rainwear Color Green
  • Rainwear Features Chemical Resistant,Wind Resistant
  • Hood Style Attached
  • High Visibility No
  • Rainwear ANSI Class Unrated
  • Hood Included Yes
  • Fabric Weight 13 oz.
  • Fits Chest Size 36" to 38"
  • Fits Waist Size 32" to 34"
  • Gender Men's
  • Inseam 28"
  • Rainwear Ankle Style Straight Cuff
  • Rainwear Closure Type Snaps, Storm Flap, Zipper
  • Rainwear Cuff Style Straight
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Liner Material Polyester
  • Material PVC
  • Resists Alcohols,Alkalies,Many Acids,Oils,Sales
  • Seam Style Heat Sealed
  • Thickness 17 mil
  • Includes Tapered Sleeves, Hidden Hardware
  • Standards ASTM D6413
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.