Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TINGLEY

15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Black, Size 11

  • Item# 9ADL2
  • Mfr. Model# 31144
  • Catalog Page# N/A
  • Catalog Group# F0521
  • UNSPSC# 46181604
15"H Men's Knee Boots, Plain Toe Type, PVC Upper Material, Black, Size 11 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Knee Boots
  • Gender Men's
  • Size 11
  • Closure Type Pull On
  • Toe Type Plain
  • Metatarsal Guard No
  • Shank Material Rubber
  • Height 15"
  • Color Black
  • Upper Material PVC
  • Insulated No
  • Insulation Type None
  • Waterproof No
  • Midsole Material Polypropylene
  • Outsole Material PVC Blend
  • Footwear Sole Pattern Cleated
  • Resists Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms