Navigation Menu New

Access My Account, Order History, Lists and more here.

45JY24 S78322 UNSPSC # 46181526

Hooded Sweatshirt, Sz S, Polyester, ANSI107

  • Item # 45JY24
  • Mfr. Model # S78322
  • UNSPSC # 46181526
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This high-visibility hooded sweatshirt is designed to meet ANSI/ISEA 107 Type R Class 3 compliance. It is constructed of a comfortable, high density polyester material. The fluorescent yellow-green background material helps provide excellent daytime visibility, and the 2 inch silver reflective tape reflects light for 360° nighttime visibility.

Tap image to zoom.

Roll over image to zoom.

Hooded Sweatshirt, Sz S, Polyester, ANSI107

  • Item # 45JY24
  • Mfr. Model # S78322
  • UNSPSC # 46181526
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This high-visibility hooded sweatshirt is designed to meet ANSI/ISEA 107 Type R Class 3 compliance. It is constructed of a comfortable, high density polyester material. The fluorescent yellow-green background material helps provide excellent daytime visibility, and the 2 inch silver reflective tape reflects light for 360° nighttime visibility.

Technical Specs

  • Item Hooded Sweatshirt
  • ANSI Class 3
  • ANSI Type R
  • Sweatshirt Style Hoodie
  • Number of Outside Pockets 1
  • Gender Unisex
  • Material Polyester
  • Front Closure Type Pullover
  • Color Black/Green
  • Fabric Weight 8.4 oz
  • Size S
  • Features Fluorescent Background Material for Excellent Daytime Visibility
  • Includes Hood Yes
  • Standards ANSI, ISEA
  • Maximum Chest Size 42 in
  • Cuff Style Elastic
  • Hood Features Drawstring Closure
  • Length 28 in
  • Reflective Stripe Border Color Silver
  • Reflective Stripe Main Color Silver
  • Series S78322
  • Sleeve Length 34 in
  • Tag-less Yes

This high-visibility hooded sweatshirt is designed to meet ANSI/ISEA 107 Type R Class 3 compliance. It is constructed of a comfortable, high density polyester material. The fluorescent yellow-green background material helps provide excellent daytime visibility, and the 2 inch silver reflective tape reflects light for 360° nighttime visibility.

Back to Top