Skip Content

 
TINGLEY

High-Visibility Rain Bib Pant

High-Visibility Rain Bib Pant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Hi-Visibility Rain Bib Pants 
  • Color Orange 
  • Material Polyurethane Film on 300 Denier Polyester 
  • Seam Style Stitch and Tape 
  • Standards ANSI/ISEA 107 Class E 
  • ANSI Class Class E 
Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select

Your Filters:

Clear All
Price
  • $90-$100 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Waist Size
Inseam
Price
Qty
Please use Qty box to add item(s) to cart.
O24129
3XL
52 to 54"
32"

$93.65 / each

Enter location to check availability
Catalog Page #  NA

Price $93.65 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Orange
  • Size 3XL
  • Fits Waist Size 52 to 54"
  • Inseam 32"
  • Material Polyurethane Film on 300 Denier Polyester
  • Seam Style Stitch and Tape
  • Standards ANSI/ISEA 107 Class E
  • ANSI Class Class E
O24129
L
40 to 42"
30"

$98.45 / each

Enter location to check availability
Catalog Page #  NA

Price $98.45 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Orange
  • Size L
  • Fits Waist Size 40 to 42"
  • Inseam 30"
  • Material Polyurethane Film on 300 Denier Polyester
  • Seam Style Stitch and Tape
  • Standards ANSI/ISEA 107 Class E
  • ANSI Class Class E
O24129
M
36 to 28"
29"

$98.45 / each

Enter location to check availability
Catalog Page #  NA

Price $98.45 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Orange
  • Size M
  • Fits Waist Size 36 to 28"
  • Inseam 29"
  • Material Polyurethane Film on 300 Denier Polyester
  • Seam Style Stitch and Tape
  • Standards ANSI/ISEA 107 Class E
  • ANSI Class Class E
O24129
S
32 to 34"
28"

$95.35 / each

Enter location to check availability
Catalog Page #  NA

Price $95.35 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Orange
  • Size S
  • Fits Waist Size 32 to 34"
  • Inseam 28"
  • Material Polyurethane Film on 300 Denier Polyester
  • Seam Style Stitch and Tape
  • Standards ANSI/ISEA 107 Class E
  • ANSI Class Class E
O24129
XL
44 to 46"
31"

$95.35 / each

Enter location to check availability
Catalog Page #  NA

Price $95.35 / each

Technical Specs

  • Item Hi-Visibility Rain Bib Pants
  • Color Orange
  • Size XL
  • Fits Waist Size 44 to 46"
  • Inseam 31"
  • Material Polyurethane Film on 300 Denier Polyester
  • Seam Style Stitch and Tape
  • Standards ANSI/ISEA 107 Class E
  • ANSI Class Class E
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More