Skip Content
NC
TINGLEY

Hi-Visibility Green/Yellow Polyester Work Shirt, Size: 2XL, ANSI Class 2

  • Item # 52NT64
  • My Part #
  • Mfr. Model # S76022
  • Catalog Page # N/A
  • Catalog Group # J5376
  • UNSPSC # 46181526
Work Shirt,Size 2XL,Hi-Vis Green/Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $65.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin Switzerland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tingley® sportsman-style ultra-lightweight shirt is designed to be breathable and quick-drying, making it ideal for warmer climates and workers exposed to high temperatures.

• 2" silver reflective tape for 360° nighttime conspicuity
• 75-denier ripstop fabric

View More

Technical Specs

  • Item Work Shirt
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Color Hi-Visibility Green/Yellow
  • ANSI Class 2
  • Fabric Weight 2.6 oz.
  • Material Polyester
  • Number of Outside Pockets 3
  • Closure Type Button Down
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.