Skip Content

C3
TINGLEY

Hi-Vis Hooded Sweatshirt,Cl. 3,Lime,4XL

  • Item # 23N431
  • My Part #
  • Mfr. Model # S78122
  • Catalog Page # N/A
  • Catalog Group # G4983
  • UNSPSC # 46181526
Hi-Vis Hooded Sweatshirt,Cl. 3,Lime,4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $73.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.441 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2" silver reflective tape is stitched onto garment in harness configuration with 2 bands on each sleeve for increased visibility in low-light situations. Sweatshirt has 2 front pockets, draw cord with toggles and end caps, fluorescent plastic zipper with metal zipper pull, and black elasticized sleeve cuffs and waist band.

View More

Technical Specs

  • Item Hooded Sweatshirt
  • Fits Chest Size 60" to 62"
  • Color Lime/Black
  • Fabric Weight 8.5 oz. per sq. yd.
  • Material Polyester
  • Sleeve Length 27"
  • Length 33"
  • Standards ANSI/ISEA 107-2010
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.