Flame Resistant Rain Pants

7 products found with these common attributes:
  • Brand TINGLEY
  • Rainwear Style Flame Resistant Rain Pants
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material Neoprene
  • Rainwear Color Tan
  • Rainwear Features Chemical ResistantWind Resistant
  • Rainwear ANSI Class Unrated
Narrow your results by
Rainwear Size
Please Select
Fits Waist Size
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Rainwear Size
Fits Waist Size
Price
Qty
Please use Qty box to add item(s) to cart.
Flame Resistant Rain Pants, PPE Category: 0, High Visibility: No, Neoprene, 2XL, Tan
P12008
2XL
48" to 50"

$68.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $68.50 / each

Technical Specs

  • Rainwear Style Flame Resistant Rain Pants
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material Neoprene
  • Rainwear Size 2XL
  • Fits Waist Size 48" to 50"
  • Rainwear Color Tan
  • Rainwear Features Chemical Resistant, Wind Resistant
  • Rainwear ANSI Class Unrated
Flame Resistant Rain Pants, PPE Category: 0, High Visibility: No, Neoprene, 3XL, Tan
P12008
3XL
52" to 54"

$68.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $68.50 / each

Technical Specs

  • Rainwear Style Flame Resistant Rain Pants
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material Neoprene
  • Rainwear Size 3XL
  • Fits Waist Size 52" to 54"
  • Rainwear Color Tan
  • Rainwear Features Chemical Resistant, Wind Resistant
  • Rainwear ANSI Class Unrated
Flame Resistant Rain Pants, PPE Category: 0, High Visibility: No, Neoprene, 4XL, Tan
P12008
4XL
56" to 58"

$68.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $68.50 / each

Technical Specs

  • Rainwear Style Flame Resistant Rain Pants
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material Neoprene
  • Rainwear Size 4XL
  • Fits Waist Size 56" to 58"
  • Rainwear Color Tan
  • Rainwear Features Chemical Resistant, Wind Resistant
  • Rainwear ANSI Class Unrated
Flame Resistant Rain Pants, PPE Category: 0, High Visibility: No, Neoprene, L, Tan
P12008
L
40" to 42"

$68.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $68.50 / each

Technical Specs

  • Rainwear Style Flame Resistant Rain Pants
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material Neoprene
  • Rainwear Size L
  • Fits Waist Size 40" to 42"
  • Rainwear Color Tan
  • Rainwear Features Chemical Resistant, Wind Resistant
  • Rainwear ANSI Class Unrated
Flame Resistant Rain Pants, PPE Category: 0, High Visibility: No, Neoprene, M, Tan
P12008
M
36" to 38"

$68.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $68.50 / each

Technical Specs

  • Rainwear Style Flame Resistant Rain Pants
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material Neoprene
  • Rainwear Size M
  • Fits Waist Size 36" to 38"
  • Rainwear Color Tan
  • Rainwear Features Chemical Resistant, Wind Resistant
  • Rainwear ANSI Class Unrated
Flame Resistant Rain Pants, PPE Category: 0, High Visibility: No, Neoprene, S, Tan
P12008
S
32" to 34"

$68.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $68.50 / each

Technical Specs

  • Rainwear Style Flame Resistant Rain Pants
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material Neoprene
  • Rainwear Size S
  • Fits Waist Size 32" to 34"
  • Rainwear Color Tan
  • Rainwear Features Chemical Resistant, Wind Resistant
  • Rainwear ANSI Class Unrated
Flame Resistant Rain Pants, PPE Category: 0, High Visibility: No, Neoprene, XL, Tan
P12008
XL
44" to 46"

$68.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $68.50 / each

Technical Specs

  • Rainwear Style Flame Resistant Rain Pants
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material Neoprene
  • Rainwear Size XL
  • Fits Waist Size 44" to 46"
  • Rainwear Color Tan
  • Rainwear Features Chemical Resistant, Wind Resistant
  • Rainwear ANSI Class Unrated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More