Skip Content

 
TINGLEY

Flame-Resistant Rain Jacket

Flame-Resistant Rain Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Flame-Resistant Rain Jacket 
  • Material PVC 
  • Number of Inside Pockets
  • ANSI Class ANSI 107 Class 3 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Closure Type
Please Select

Your Filters:

Clear All
Price
  • $90-$100 
Select items to compare View Compare
14 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Fits Chest Size
Closure Type
Price
Qty
Please use Qty box to add item(s) to cart.
J53129
2XL
Hi-Visibility Orange
52" to 54"
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size 2XL
  • Color Hi-Visibility Orange
  • Fits Chest Size 52" to 54"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53122
2XL
Hi-Visibility Yellow/Green
52" to 54"
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size 2XL
  • Color Hi-Visibility Yellow/Green
  • Fits Chest Size 52" to 54"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53129
3XL
Hi-Visibility Orange
54 to 56"
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size 3XL
  • Color Hi-Visibility Orange
  • Fits Chest Size 54 to 56"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53122
3XL
Hi-Visibility Yellow/Green
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size 3XL
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53129
4XL
Hi-Visibility Orange
58" to 60"
Hook-and-Loop

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size 4XL
  • Color Hi-Visibility Orange
  • Fits Chest Size 58" to 60"
  • Material PVC
  • Closure Type Hook-and-Loop
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53129
5XL
Hi-Visibility Orange
64" to 66"
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size 5XL
  • Color Hi-Visibility Orange
  • Fits Chest Size 64" to 66"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53129
L
Hi-Visibility Orange
42" to 44"
Hook-and-Loop

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size L
  • Color Hi-Visibility Orange
  • Fits Chest Size 42" to 44"
  • Material PVC
  • Closure Type Hook-and-Loop
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53122
L
Hi-Visibility Yellow/Green
42" to 44"
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size L
  • Color Hi-Visibility Yellow/Green
  • Fits Chest Size 42" to 44"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53129
M
Hi-Visibility Orange
38" to 40"
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size M
  • Color Hi-Visibility Orange
  • Fits Chest Size 38" to 40"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53122
M
Hi-Visibility Yellow/Green
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size M
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53129
S
Hi-Visibility Orange
34" to 36"
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size S
  • Color Hi-Visibility Orange
  • Fits Chest Size 34" to 36"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53122
S
Hi-Visibility Yellow/Green
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size S
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53129
XL
Hi-Visibility Orange
48" to 50"
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size XL
  • Color Hi-Visibility Orange
  • Fits Chest Size 48" to 50"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
J53122
XL
Hi-Visibility Yellow/Green
48" to 50"
Zipper, Storm Flap

$96.90 / each

Enter location to check availability
Catalog Page #  2137 

Price $96.90 / each

Technical Specs

  • Item Flame-Resistant Rain Jacket
  • Size XL
  • Color Hi-Visibility Yellow/Green
  • Fits Chest Size 48" to 50"
  • Material PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class ANSI 107 Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More