C3
TINGLEY

Flame Resistant Rain Jacket, PPE Category: 0, High Visibility: Yes, Polyester, PVC, S, Orange

  • Item # 9LG19
  • My Part #
  • Mfr. Model # J53129
  • Catalog Page # 1725
  • Catalog Group # E1823
  • UNSPSC # 46181525
Flame Resistant Rain Jacket, PPE Category: 0, High Visibility: Yes, Polyester, PVC, S, Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $59.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.42 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These Comfort-Brite® hi-viz PVC bib overalls are designed to resist flames, water, acids, oils, alcohols, salts, alkalies, and mildew. Heat-sealed seams help to provide waterproof protection. The fluorescent background material helps provide excellent daytime visibility, and the 2" silver reflective tape reflects light for 360° nighttime conspicuity. Use in utilities, telecommunication, construction, transportation, DOT’s, municipalities, waste management, and general industry.

View More

Technical Specs

  • Rainwear Style Flame Resistant Rain Jacket
  • Arc Flash PPE Category 0
  • High Visibility Yes
  • Rainwear Primary Material PVC,Polyester
  • Rainwear Size S
  • Rainwear Color Orange
  • Rainwear Features Chemical Resistant,Wind Resistant
  • Rainwear ANSI Class Class 3,Type R
  • Hood Included Yes
  • Hood Style Detachable
  • Fits Chest Size 36" to 38"
  • Gender Unisex
  • Liner Material Polyester
  • Material PVC
  • Seam Style Heat Sealed
  • Thickness 14 mil
  • Fabric Weight 11 oz.
  • Jacket Length 29"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 2
  • Rainwear Closure Type Snaps, Storm Flap, Zipper
  • Rainwear Cuff Style Hook-and-Loop, Take-Up Straps
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.