C3
TINGLEY

Flame Resistant Rain Bib Overall, PPE Category: 0, High Visibility: No, Neoprene, M, Yellow

  • Item # 45JY63
  • My Part #
  • Mfr. Model # O12007
  • Catalog Page # N/A
  • Catalog Group # J4033
  • UNSPSC # 46181525
Flame Resistant Rain Bib Overall, PPE Category: 0, High Visibility: No, Neoprene, M, Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 1.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With stitched and taped seams that offer 100% waterproof protection this TINGLEY Magnaprene™ flame-resistant rain bib overall features nylon fabric coated with neoprene for abrasion and mildew resistance. Garment has take-up snaps on the ankle cuffs for an adjustable fit and heavy-duty snaps for long life.

View More

Technical Specs

  • Rainwear Style Flame Resistant Rain Bib Overall
  • Arc Flash PPE Category 0
  • High Visibility No
  • Rainwear Primary Material Neoprene
  • Rainwear Size M
  • Rainwear Color Yellow
  • Rainwear Features Chemical Resistant,Wind Resistant
  • Rainwear ANSI Class Unrated
  • Fits Waist Size 36" to 38"
  • Gender Unisex
  • Liner Material Nylon
  • Material Neoprene
  • Seam Style Stitched, Taped
  • Thickness 12 mil
  • Fabric Weight 9 oz.
  • Inseam 29"
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Rainwear Closure Type Pull On
  • Rainwear Ankle Style Snap
  • Includes Elastic Suspenders, Crossover Buckle
  • Standards ASTM D6413
  • Resists Alcohols,Animal Fats,Caustics,Certain Acids,Certain Solvents,Oils
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.