Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
TINGLEY

Flame-Resistant Jacket,Blue,M,30 in. L

  • Item # 48RT36
  • My Part #
  • Mfr. Model # J44241
  • Catalog Page # N/A
  • UNSPSC # 46181508
Flame-Resistant Jacket,Blue,M,30 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mildew-resistant bib overalls offer Tri-Hazard® Liquid Proof, Arc Flash, and Flash Fire Protection and are ideal for applications including petrochemical, chemical, off-shore drilling, or any applications where flash fire protection is required. Thermo-Grid® technology helps block out heat energy, while the flame resistant PVC coating on Nomex® provides 100% liquid proof protection in a soft, lightweight suit. Engineered for protection, these overalls are made to resist industrial acids, caustics, many acids, oils, alcohols, salts, and alkalis. All seams are Therm-O-Rad sealed for 100% liquid proof protection with no needle holes for chemicals to penetrate. The distinctive blue color of the overalls is for safety. Includes non-conductive, non-corrosive buckles, self material suspenders with heavy duty quick release buckles and crossover, and hook and loop take-up straps on ankle cuffs for adjustable fit.

View More

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Blue
  • Size M
  • Fits Chest Size 50"
  • Length 30"
  • Fabric Weight 11.3 oz.
  • Material Nomex(R)
  • Lining Material Non Woven Nomex
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • ATPV Rating 14.0 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards ASTM F1891, ASTM 2733
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.