Skip Content

 
TINGLEY

Arch Flash Rain Coat w/Hood

Arch Flash Rain Coat w/Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Arc Flash Rain Coat with Hood 
  • Material Flame Resistant Nome(R) PVC 
  • Closure Type Zipper, Storm Flap 
  • Number of Inside Pockets
  • ANSI Class 107-2010 Class E 
Size
Please Select
ATPV Rating
Please Select
Color
Please Select
Fits Chest Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
ATPV Rating
Color
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
C42129
2XL
11 cal./cm2
Hi-Visibility Orange
52" to 54"

$185.25 / each

Enter location to check availability
Catalog Page #  2137 

Clearance Price $185.25 / each

Price $195.00 / each

Technical Specs

  • Item Arc Flash Rain Coat with Hood
  • Size 2XL
  • ATPV Rating 11 cal./cm2
  • Color Hi-Visibility Orange
  • Fits Chest Size 52" to 54"
  • Material Flame Resistant Nome(R) PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class 107-2010 Class E
C42129
L
11 cal./cm2
Hi-Visibility Orange
44 to 46"

$185.25 / each

Enter location to check availability
Catalog Page #  2137 

Clearance Price $185.25 / each

Price $195.00 / each

Technical Specs

  • Item Arc Flash Rain Coat with Hood
  • Size L
  • ATPV Rating 11 cal./cm2
  • Color Hi-Visibility Orange
  • Fits Chest Size 44 to 46"
  • Material Flame Resistant Nome(R) PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class 107-2010 Class E
C42122
M
7 Cal/cm2
Hi-Visibility Lime Yellow
36 to 38"

$193.00 / each

Enter location to check availability
Catalog Page #  2137 

Price $193.00 / each

Technical Specs

  • Item Arc Flash Rain Coat with Hood
  • Size M
  • ATPV Rating 7 Cal/cm2
  • Color Hi-Visibility Lime Yellow
  • Fits Chest Size 36 to 38"
  • Material Flame Resistant Nome(R) PVC
  • Closure Type Zipper, Storm Flap
  • Number of Inside Pockets 0
  • ANSI Class 107-2010 Class E
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More