Skip Content

WV
TINGLEY

Arc Flash Rain Overall,XL,HiVis Orange

  • Item # 8V403
  • My Part #
  • Mfr. Model # O42129
  • Catalog Page # N/A
  • Catalog Group # E5497
  • UNSPSC # 46181503
Arc Flash Rain Overall,XL,HiVis Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $85.08 / each

Web Price $97.75

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.87 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The TINGLEY Electra™ hi-viz arc and flame-resistant rain bib overalls are constructed of nonwoven Nomex® with PVC coating and sealed seams for waterproof protection. 2"W silver reflective trim. Overalls feature a snap-fly front, self-material suspenders, and crossover with heavy-duty quick-release suspender buckles. Soft, lightweight jacket is mildew resistant. Hi-vis orange.

View More

Technical Specs

  • Item Arc Flash Rain Bib Overall
  • Color Hi-Visibility Orange
  • Fits Waist Size 54"
  • Inseam 31"
  • Fits Chest Size 62"
  • ATPV Rating 11.0 cal./cm2
  • Hazard Risk Category (HRC) 2
  • ANSI Class 107-2010 Class E
  • Gender Men's
  • Closure Type Zipper, Storm Flap
  • Seam Style Sealed
  • Number of Pockets 2
  • Thickness 0.17mm
  • Liner Material PVC
  • Resists Water
  • Includes Reflective Striping, Heavy Duty Quick Release Suspender Buckles
  • Standards ASTM F1891
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.